Shop All Cable Ties
Gardner Bender
8" L Assorted Cable Ties PK 100
Mfr # 46-308FST
Zoro # G4879686
product price: $4.69
/pk 100, $0.05/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8"
- Color Assorted Colors
- Width 11/64"
- Tensile Strength 75 lb.
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-308FST
- Zoro # G4879686
- UPC # 032076002916
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 11/64" |
Details
Color | Assorted Colors |
Item | Assorted Cable Ties |
Tensile Strength | 75 lb. |
Material | Nylon 6/6 |
Basic Material | Plastic |
Thickness | 0.055" |
Description
Assorted Cable Tie,8 In.,75 lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2458SW0003)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout, Tall and Wide Toggles, 491B (491B)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. (46-412)
- GARDNER BENDER 15" L Releasable Cable Tie 175 lb Black PK 4 (47-115UVB)
- GARDNER BENDER Gardner Bender 45-306SS Cable Tie, 6", 100# Stainless Steel - 10 pk. (45-306SS)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- GARDNER BENDER 11" L Cable Tie PK 100 (46-310)
- GARDNER BENDER 14" L Cable Tie PK 100 (46-315)
- PACER Abbott Rubber Polypropylene 3 in. D X 3 in. D Female Coupler (QD-300-PP)
- Gardner Bender Cable Ties