Shop All Cable Ties
Gardner Bender
7" L Cable Tie w/Metal Pawl Black PK 20
Mfr # 46-308UVBMP
Zoro # G4879625
product price: $3.59
/pk 20, $0.18/ea
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb.
- Locking Style Metal Pawl
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-308UVBMP
- Zoro # G4879625
- UPC # 032076073169
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7" |
Details
Color | Black |
Item | Cable Tie with Metal Pawl |
Tensile Strength | 50 lb. |
Locking Style | Metal Pawl |
Basic Material | Metal |
Description
Cable Tie,w/Metal Pawl,7 In.,Black,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE SWITCH -100-400F 125/250/480V-AC OTHER TEMPERATURE SENSOR (ML1H-H351S)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (HBL8460A)
- GARDNER BENDER Cable Tie Natural 8In (46-308)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- GARDNER BENDER Cable Tie, 8", 75 lb., Green, PK20 (45-308G)
- GARDNER BENDER Assorted Cable Ties PK 200 (10095VDV)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- MARINCO 6 in. UV Black Mounting Cable Zip Ties (199252)
- Gardner Bender Cable Ties