Shop All Cable Ties
Gardner Bender
6" L Double Lock Cable Tie PK 100
Mfr # 46-206
Zoro # G4879765
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.13"
- Tensile Strength 30 lb.
- Material Nylon 6/6
- Basic Material Plastic
- Thickness 0.055"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 46-206
- Zoro # G4879765
- UPC # 032076462062
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Width | 0.13" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 30 lb. |
Material | Nylon 6/6 |
Basic Material | Plastic |
Thickness | 0.055" |
Description
Cable Tie,Double Lock,6 In.,30 lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Steel City 5/8 In. Grounding Rod Corrosion Resistant Copper Alloy Ground Clamp (G51)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 60 in D, NEMA 3R (RSCG080860NK)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Form 85 (K75-A)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY41067)
- GARDNER BENDER 11" L Cable Tie Black PK 100 (46-210UVB)
- GARDNER BENDER 6" L Cable Tie PK 1000 (46-206M)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- Gardner Bender Cable Ties