Shop All Cable Ties
Gardner Bender
48" L Heavy Duty Cable Tie 175 lb Black PK 10
Mfr # 45-548UVB
Zoro # G4879981
Sold in multiples of 3 for $39.87
$39.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23/64"
- Tensile Strength 175 lb.
- Material Nylon 6/6
- Cable Tie Duty Heavy Duty
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 45-548UVB
- Zoro # G4879981
- UPC # 032076056766
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 48" |
Width | 23/64" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Heavy Duty |
Basic Material | Plastic |
Thickness | 0.07" |
Description
Cable Tie,Hvy-Duty,48 In.,175 lb,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT265CL-GRAY)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- ACME ELECTRIC Single Phase Transformer, 100 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153005)
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 10 (45-518N)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- GARDNER BENDER 8" L Releasable Cable Tie 50 lb Black PK 25 (47-108UVB)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK100 (46-314UVBFZ)
- GARDNER BENDER Cable Tie 11In 50Lb Uv Metal (46-310UVBMP)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- Gardner Bender Cable Ties