Shop All Cable Ties
Gardner Bender
4" L Cable Tie PK 1000
Mfr # 46-104MN
Zoro # G4879835
product price: $13.19
/pk 1000, $0.01/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 3/32"
- Tensile Strength 18 lb.
- Material Nylon 6/6
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-104MN
- Zoro # G4879835
- UPC # 032076882273
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 3/32" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6/6 |
Basic Material | Plastic |
Thickness | 0.035" |
Description
Cable Tie,4 In.,18 lb.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- PALADIN Combo Punch Down Blade, 110/66, Reversible (4571)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X3LG6)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A162008LP)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- GARDNER BENDER 4" L Cable Tie PK 100 (46-104)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER Self Cutting Cable Tie, Green, 50 lb, PK (46-311GSC)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 50 (46-424)
- GARDNER BENDER Cable Tie, Self Cuting, 11", 50 lb., Bk, PK20 (45-311UVBSC)
- KLASS TOOLS 7" x 3 mm Red Zip Ties, Cable Ties (400 Zip Ties), 400PK (KLA-CON-ZIP-RED-0703x400)
- Gardner Bender Cable Ties