Shop All Cable Ties
Gardner Bender
4" L Cable Tie PK 100
Mfr # 46-104
Zoro # G4879841
product price: $1.79
/pk 100, $0.02/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 3/32"
- Tensile Strength 18 lb.
- Material Nylon 6/6
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-104
- Zoro # G4879841
- UPC # 032076461041
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 3/32" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6/6 |
Basic Material | Plastic |
Thickness | 0.035" |
Description
Cable Tie,4 In.,18 lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Yellow (HS364-S200-YELLOW)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (6EAV1)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 63mA, 250V AC, 35A at 250V AC, 5 PK (S500-63-R)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- GARDNER BENDER Gardner Bender 45-MBUVB Cable Tie Mounting Base With Screw Hole - 5 Pack; Black (466323)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-310UVB)
- GARDNER BENDER 15" L Heavy Duty Cable Tie 120 lb Black PK 10 (45-515UVB)
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- Gardner Bender Cable Ties