Shop All Cable Ties
Gardner Bender
4" L Cable Tie Black PK 1000
Mfr # 46-104UVBMN
Zoro # G4879817
product price: $14.69
/pk 1000, $0.01/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 3/32"
- Tensile Strength 18 lb.
- Material Nylon 6/6
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-104UVBMN
- Zoro # G4879817
- UPC # 032076882280
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 3/32" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6/6 |
Basic Material | Plastic |
Thickness | 0.035" |
Description
Cable Tie,4 In.,18 lb.,Black,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: No (LC1D65ABNE)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation (11584005)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-600-EC)
- GARDNER BENDER 4" L Cable Tie PK 100 (46-104)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-308MN)
- GARDNER BENDER Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk. (46-206UVB)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- Gardner Bender Cable Ties