Shop All Cable Ties
Gardner Bender
4" and 8" L Assorted Cable Ties PK 200
Mfr # 10097UVL
Zoro # G4880219
product price: $9.89
/pk 200, $0.05/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed
- Includes (100) 4.0 in Black, (100) 8.0 in Black
- Locking Style Plastic Pawl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 10097UVL
- Zoro # G4880219
- UPC # 032076055141
- Country of Origin China
- Category Cable Ties
Dimensions
Actual Length | 4 in, 8 in |
Details
Color | Black |
Item | Assorted Cable Ties |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed |
Includes | (100) 4.0 in Black, (100) 8.0 in Black |
Locking Style | Plastic Pawl |
UL Type | 21 |
Flame Retardant | No |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -40 Degrees F |
Outdoor Use | Yes |
Number of Pieces | 200 |
Cable Tie Style | Standard |
Max. Temp. Rating | 185 Degrees F |
Description
Cable Tie Kit, Standard, Color Black, Number of Pieces 200, Material Nylon 6/6, Cable Tie Properties UV Light Resistant, Actual Length 4 in, 8 in, Temp. Range -40 Degrees F to 185 Degrees F, Standards UL Listed, Includes (100) 4.0 in Black, (100) 8.0 in Black, UL Type 21, Outdoor Use Yes, Flame Retardant No, Locking Style Plastic Pawl, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 480V AC, 50/60 Hz (8910DPA63V06)
- CONNECTICUT ELECTRIC 50A Power Inlet Box W/ Cover (EGSPI50)
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. (46-412)
- GARDNER BENDER Xtreme Cable Tie, Nylon, Black (45-308UVBFZ)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER 15" L Releasable Cable Tie 175 lb Black PK 4 (47-115UVB)
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- Gardner Bender Cable Ties