Shop All Cable Ties
Gardner Bender
36" L Heavy Duty Cable Tie Black PK 50
Mfr # 46-436UVB
Zoro # G4879351
product price: $25.19
/pk 50, $0.50/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color Black
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-436UVB
- Zoro # G4879351
- UPC # 032076044749
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 36" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Hvy-Duty,36 In.,175 lb,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Red (WL-SW-025-25-RD)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (6EAP8)
- INTERMATIC Electronic Timer, 1-2-4-8-Hr, SPST, 120 V (EI220W)
- GARDNER BENDER 12" L Heavy Duty Cable Tie Black PK 100 (46-412UVB)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-315UVBM)
- GARDNER BENDER Gardner Bender 46-424 Heavy-Duty Cable Tie, 24" (175 Lb) - 50 pk. (46-424)
- GARDNER BENDER 30" L Heavy Duty Cable Tie PK 25 (46-330)
- GARDNER BENDER Cable Tie 14In Black 100/Bag (46-314UVBFZ)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- Gardner Bender Cable Ties