Shop All Check Nut Wrenches
Gardner Bender
3/4 in. X 3/4 in. SAE Locknut Wrench 1/4 in. L 1 pc
Mfr # LNW-750
Zoro # G809237024
product price: $12.25
/ea
$12.25
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
- Brand Gardner Bender
- MFR # LNW-750
- Zoro # G809237024
- UPC # 32076920166
- Country of Origin United States
- Category Check Nut Wrenches
Description
Gardner Bender designed the inNovative locknut wrench to end frustration. Specifically developed for tightening and loosening locknuts this wrench features a thin profile that makes those Normally tight spaces a thing of the past. It can be used to loosen or tighten a locknut by rotating the wrench in the direction of the arrows clearly etched into both ends of it's sturdy steel construction. A specialty hooked tip latches onto the locknut and maximizes turning leverage. The GB Locknut Wrench is a reliable and durable addition to any tool box and with three sizes available you can rest assured that you have the size needed to fit the majority of UL locknuts you will encounter.
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
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- ACDELCO G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher (ARW12103-K13)
- MONTI BRISTLE BLASTER Lever Pin (10MT30510)
- GARDNER BENDER GB LNW-3PC Locknut Wrench Set, Steel, 3 -Piece (LNW-3PC)
- URREA 1/2" Full polished 6-point combination wrench (1216H)
- URREA 1-5/16" Satin finish 12-point combination wrench (1242A)
- URREA 46 MM Full polished 12-point combination wrench (1246M)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- URREA 1-1/4" Satin finish 12-point combination wrench (1240A)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- Gardner Bender Check Nut Wrenches