Shop All Cable Ties
Gardner Bender
30" L Heavy Duty Cable Tie PK 25
Mfr # 46-330
Zoro # G4879500
product price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Color Natural
- Width 0.35 in
- Tensile Strength 175 lb.
- Max. Bundle Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-330
- Zoro # G4879500
- UPC # 032076463304
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 30" |
Width | 0.35 in |
Max. Bundle Dia. | 9 in |
Nominal Max. Bundle Dia. | 9 in |
Actual Length | 30 in |
Nominal Length | 30 in |
Description
Cable Ties, Standard, Actual Length 30 in, Width 0.35 in, Nominal Length 30 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, Extra Heavy Duty, Nominal Max. Bundle Dia. 9 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 21, Thickness 0.07 in, Max. Bundle Dia. 9 in, Material Nylon 6/6, Recommended Tool CTT-HD200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (ATC-5)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- GARDNER BENDER Cable Tie- Assorted, 500PK (760247)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- GARDNER BENDER 8 in. L Clear Self-Cutting Cable Tie 20 pk (45-308SC)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- Gardner Bender Cable Ties