Shop All Cable Ties
Gardner Bender
28" L Releasable Cable Tie 175 lb Black PK 3
Mfr # 47-127UVB
Zoro # G4879220
product price: $11.29
/pk 3, $3.76/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Color Black
- Tensile Strength 175 lb.
- Indoor/Outdoor Indoor, Outdoor
- Locking Style Head Release Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 47-127UVB
- Zoro # G4879220
- UPC # 032076002435
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 28" |
Details
Design - Cable Tie | Releasable |
Color | Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Head Release Lock |
Basic Material | Plastic |
Design | Releasable |
Cable Tie Style | Releasable |
Description
Releasable Cable Tie,28 In.,175lb,Black,PK3, Releasable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM12BD)
- GARDNER BENDER 8" L Releasable Cable Tie 50 lb Black PK 25 (47-108UVB)
- GARDNER BENDER 15" L Releasable Cable Tie 175 lb Black PK 4 (47-115UVB)
- GARDNER BENDER Assorted Cable Ties PK 200 (10095VDV)
- GARDNER BENDER 11" L Double Lock Cable Tie PK 100 (46-210)
- GARDNER BENDER Gardner Bender 46-308UVBSC 8" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 2" Max Dia, Twist Tail (46-308UVBSC)
- GARDNER BENDER 8 in. Heavy Duty Cable Tie, UV Black, 100PK (221012)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT261CL-YELLOW)
- Gardner Bender Cable Ties