Shop All Cable Ties
Gardner Bender
24" L Heavy Duty Cable Tie PK 50
Mfr # 46-424
Zoro # G4879388
product price: $15.89
/pk 50, $0.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-424
- Zoro # G4879388
- UPC # 032076024581
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 24" |
Details
Item | Cable Tie |
Tensile Strength | 175 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Heavy-Duty,24 In.,175 lb.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (663)
- POWER FIRST Extra Heavy Duty Cable Tie, 23-1/2 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J172)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-315UVBM)
- GARDNER BENDER 48" L Heavy Duty Cable Tie PK 50 (46-448)
- GARDNER BENDER Gardner Bender 221010 5 in. Light Duty Cable Tie; UV Black - Pack of 100 (221010)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK100 (46-314UVBFZ)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY553M)
- Gardner Bender Cable Ties