Shop All Cable Ties
Gardner Bender
24" L Heavy Duty Cable Tie Black PK 50
Mfr # 46-424UVB
Zoro # G4879379
product price: $21.59
/pk 50, $0.43/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Color Black
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-424UVB
- Zoro # G4879379
- UPC # 032076024598
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 24" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Hvy-Duty,24 In.,175 lb,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Kit Neutral Lug (LK225AN)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- RACO Set Screw Connector, 3/4" Conduit, Zinc (2603)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 62in H (NC62VSHR)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- GARDNER BENDER Gardner Bender 623-46-412UVB Hvy-Dty Cable Tie Uvb 12 in. -120 Lb 100-Bag (623-46-412UVB)
- GARDNER BENDER Gardner Bender 623-46-315M Cable Tie 14 in. -75 Lb 1000-Bag (623-46-315M)
- GARDNER BENDER 11" L Cable Tie w/Metal Pawl Black PK 10 (46-310UVBMP)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J156)
- Gardner Bender Cable Ties