Shop All Cable Ties
Gardner Bender
24" L Heavy Duty Cable Tie 175 lb Black PK 10
Mfr # 45-524UVB
Zoro # G4880027
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23/64"
- Tensile Strength 175 lb.
- Material Nylon 6/6
- Cable Tie Duty Heavy Duty
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-524UVB
- Zoro # G4880027
- UPC # 032076056704
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 24" |
Width | 23/64" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Heavy Duty |
Basic Material | Plastic |
Thickness | 0.07" |
Description
Cable Tie,Hvy-Duty,24 In.,175 lb,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 10 (45-524)
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- GARDNER BENDER Cable Tie Heavy Duty 36In (46-436UVB)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- Gardner Bender Cable Ties