Shop All Cable Ties
Gardner Bender
24" L Beadle Wrap Black PK 5
Mfr # 45-24BEADBK
Zoro # G4880130
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Color Black
- Width 0.58 in
- Tensile Strength 140 lb.
- Max. Bundle Dia. 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 45-24BEADBK
- Zoro # G4880130
- UPC # 032076915131
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 24" |
Width | 0.58 in |
Max. Bundle Dia. | 7 in |
Nominal Length | 24 in |
Actual Length | 24 in |
Nominal Max. Bundle Dia. | 7 in |
Description
Beadle Wrap, Releasable, Actual Length 24 in, Width 0.58 in, Nominal Length 24 in, Locking Style Ball Lock, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 140 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 7 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.12 in, Max. Bundle Dia. 7 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- INTERMATIC Photocontrol, Stem, 208 to 277VAC (K4123C)
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Orange, 15PK (FWT30CA-13115)
- GARDNER BENDER 15" L Heavy Duty Cable Tie 120 lb Black PK 10 (45-515UVB)
- GARDNER BENDER Cable Tie, Self Cuting, 11", 50 lb., Bk, PK20 (45-311UVBSC)
- GARDNER BENDER Gardner Bender 623-46-315M Cable Tie 14 in. -75 Lb 1000-Bag (623-46-315M)
- GARDNER BENDER 11 in. Standard Double Head Cable Tie, Black, 25PK (221027)
- GARDNER BENDER Cable Tie 14In Black 20/Bag (45-314UVBFZ)
- GARDNER BENDER Cable Tie- Assorted, 500PK (760247)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT261)
- Gardner Bender Cable Ties