Shop All Cable Ties
Gardner Bender
21" L Heavy Duty Cable Tie Black PK 50
Mfr # 46-421UVB
Zoro # G4879397
product price: $12.89
/pk 50, $0.26/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21"
- Color Black
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-421UVB
- Zoro # G4879397
- UPC # 032076881153
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 21" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Hvy-Duty,21 In.,175 lb,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure Class 8536 SDO Magntic Starter (9991SDG8)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50F-C20)
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- GARDNER BENDER Cable Tie, Nylon, Black (48-308UVB)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Blk, PK10 (45-524UVBSP)
- GARDNER BENDER Gardner Bender 46-12BEADBK 12 in. Beadle Cable Tie (191712)
- GARDNER BENDER 11" L Cable Tie Black PK 100 (46-210UVB)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- Gardner Bender Cable Ties