Shop All Cable Ties
Gardner Bender
18" L Heavy Duty Cable Tie PK 50
Mfr # 46-418
Zoro # G4879421
product price: $11.59
/pk 50, $0.23/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-418
- Zoro # G4879421
- UPC # 032076038830
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 18" |
Details
Item | Cable Tie |
Tensile Strength | 175 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Heavy-Duty,18 In.,175 lb.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 10 to 65 psi, Standard Action (9013FSG9J20)
- SQUARE D Wiser Smart Home Monitor (WISEREM)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- GARDNER BENDER 4" L Cable Tie PK 100 (46-104)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- GARDNER BENDER 14" L Cable Tie PK 100 (46-315)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- GARDNER BENDER 11" L Cable Tie w/Metal Pawl Black PK 10 (46-310UVBMP)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY-TOTE-23)
- Gardner Bender Cable Ties