Shop All Wire Terminals
Gardner Bender
16-14 AWG Vinyl Ring Terminal #4, #6 Stud PK100
Mfr # 10-103
Zoro # G4879080
product price: $10.39
/pk 100, $0.10/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #4, #6
- Insulation Color Blue
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 10-103
- Zoro # G4879080
- UPC # 032076101039
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #4, #6 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Ring Terminal |
Max. Voltage | 600V |
Terminal Type | Ring Tongue |
Description
Ring Terminal,4 to 6 Stud,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK25 (V801NEOCPY-25)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Toggl (HBL1224I)
- 3M Shrink Tubing, 1.0in ID, Black, 6in, PK10 (EPS300-1-6"-BLACK-10-10 PC PKS)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (TR45R)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-143F)
- GARDNER BENDER CLIP ALLIGATOR 2"" INS 2P (14-077)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Spade Female Type PK25 (3515PK)
- Gardner Bender Wire Connectors & Disconnects