Shop All Cable Ties
Gardner Bender
15" L Heavy Duty Cable Tie PK 50
Mfr # 46-415
Zoro # G4879449
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 46-415
- Zoro # G4879449
- UPC # 032076464158
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 15" |
Details
Item | Cable Tie |
Tensile Strength | 175 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Heavy-Duty,15 In.,175 lb.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Keyd (9001KS53BH1)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. (46-412)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK20 (45-314UVBFZ)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- GARDNER BENDER Assorted Cable Ties PK 200 (10095VDV)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- Gardner Bender Cable Ties