Shop All Cable Ties
Gardner Bender
15" L Heavy Duty Cable Tie PK 10
Mfr # 45-515
Zoro # G4880097
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Width 1/4"
- Tensile Strength 120 lb.
- Material Nylon 6/6
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 45-515
- Zoro # G4880097
- UPC # 032076056612
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 15" |
Width | 1/4" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Heavy Duty |
Basic Material | Plastic |
Thickness | 0.072" |
Description
Cable Tie,Heavy-Duty,15 In.,120 lb.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- GARDNER BENDER 15" L Heavy Duty Cable Tie 120 lb Black PK 10 (45-515UVB)
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- GARDNER BENDER Gardner Bender 46-12BEADBK 12 in. Beadle Cable Tie (191712)
- KDAR Cable Ties Camo Assortment 200PK (CAM200)
- Gardner Bender Cable Ties