Shop All Cable Ties
Gardner Bender
15" L Heavy Duty Cable Tie Black PK 50
Mfr # 46-415UVB
Zoro # G4879430
product price: $10.69
/pk 50, $0.21/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Color Black
- Tensile Strength 120 lb.
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-415UVB
- Zoro # G4879430
- UPC # 032076881146
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 15" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Hvy-Duty,15 In.,120 lb,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KTK-R-2)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 316 SS (S20790EL00)
- BURNDY Pipe Ground Clamp, 1/0AWG, 6.38In (GAR2229)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRKIT100)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-308MN)
- GARDNER BENDER Gardner Bender 46-424 Heavy-Duty Cable Tie, 24" (175 Lb) - 50 pk. (46-424)
- GARDNER BENDER 11" L Cable Tie Black PK 100 (46-210UVB)
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- Gardner Bender Cable Ties