Shop All Switch Accessories
Gardner Bender
1.5 amps Rotary Switch Black 1 pk
Mfr # GSW-63B
Zoro # G509579318
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSW-63B
- Zoro # G509579318
- UPC # 32076021160
- Country of Origin China
- Category Switch Accessories
Description
Gardner Bender switches are available in many different styles and sizes. They are used in countless applications from basic on off to multifunction applications. Most of the electrical switches are suitable for marine industrial or auto motive applications. They are available in a variety of characteristics including actuator type handle shape body construction and size terminal type voltage rating sealing properties and illumination. Gardner Bender switches are leading the industry in quality and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - White (HS359-S100-White)
- SQUARE D 60 Amp 600VAC Fusible Disconnect Switch (9422ATDF631)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Body Hub Size: 2-1/2" (5133669)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- GARDNER BENDER Gardner Bender GSW-16 Heavy Duty Toggle Switch Double Pole Double Throw (436808)
- GARDNER BENDER Rotary Switch, Brass, SPST, 6A, 125VAC (GSW-61)
- GARDNER BENDER Switch, Nickel, Push On/Off, SPST, 6A, 125VAC (GSW-24)
- GARDNER BENDER Switch, Push On/Off, SPST, 3A, 120VAC (GSW-23)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-62)
- GARDNER BENDER Rotary Switch, Black, Plastic, SPST, On/Off (GSW-69)
- POWER FIRST Toggle Switch, SPST, 3A @ 250V, Screw (2VLN2)
- Gardner Bender Switch Accessories