Shop All Cable Ties
Gardner Bender
14" L Cable Tie PK 100
Mfr # 46-315
Zoro # G4879546
product price: $11.69
/pk 100, $0.12/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Tensile Strength 75 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-315
- Zoro # G4879546
- UPC # 032076463151
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Details
Item | Cable Tie |
Tensile Strength | 75 lb. |
Description
Cable Tie,14 In.,75 lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 100/50 (SCC110050210)
- EATON Terminal Ground Bar -ch/br Pon (GBKP10)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- ZORO SELECT Strut Channel, 304 SS, Standard (FS-500 ST4 12.00)
- GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Grey, PK15 (45-308MTG)
- GARDNER BENDER Cable Tie 11In 50Lb Uv Metal (46-310UVBMP)
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 (46-311SC)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- GARDNER BENDER 11" L Cable Tie PK 100 (46-310)
- GARDNER BENDER Gardner Bender 221010 5 in. Light Duty Cable Tie; UV Black - Pack of 100 (221010)
- VELCRO BRAND GARDN TIES GRN 50'X0.5"" (VEL30071ACS-AMS)
- Gardner Bender Cable Ties