Shop All Cable Ties
Gardner Bender
12" L Releasable Cable Tie 50 lb PK 10
Mfr # 47-111
Zoro # G4879266
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 12"
- Tensile Strength 50 lb.
- Design Releasable
- Cable Tie Style Releasable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 47-111
- Zoro # G4879266
- UPC # 032076915605
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 12" |
Details
Design - Cable Tie | Releasable |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Design | Releasable |
Cable Tie Style | Releasable |
Description
Releasable Cable Tie,12 In.,50 lb.,PK25, Releasable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- CONNTEK Conntek 30129 15 to 15/20-Amp Straight Blade Adapter with NEMA 5-15P to 5-15/20R, Black (30129)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2I)
- GARDNER BENDER Cable Tie Natural 8In (46-308)
- GARDNER BENDER Gardner Bender 46-408UVB Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk. (46-408UVB)
- GARDNER BENDER 8" L Beadle Wrap Black PK 40 (46-8BEADBK)
- GARDNER BENDER 6" L Cable Tie PK 1000 (46-206M)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK100 (46-314UVBFZ)
- GARDNER BENDER Assorted Cable Ties PK 200 (10095VDV)
- KABLE KONTROL Cable Zip Ties 24" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-BK-100PK)
- Gardner Bender Cable Ties