Shop All Cable Ties
Gardner Bender
12" L Heavy Duty Cable Tie PK 100
Mfr # 46-412
Zoro # G4879467
product price: $19.19
/pk 100, $0.19/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Tensile Strength 120 lb.
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-412
- Zoro # G4879467
- UPC # 032076038816
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 12" |
Details
Item | Cable Tie |
Tensile Strength | 120 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Heavy-Duty,12 In.,120 lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JKS-70)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- GARDNER BENDER 12" L Releasable Cable Tie 50 lb PK 10 (47-111)
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- GARDNER BENDER Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk. (46-206UVB)
- GARDNER BENDER 48" L Heavy Duty Cable Tie Black PK 50 (46-448UVB)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK100 (46-314UVBFZ)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- Gardner Bender Cable Ties