Shop All Cable Ties
Gardner Bender
12" L Beadle Wrap Black PK 40
Mfr # 46-12BEADBK
Zoro # G4879808
product price: $7.25
/pk 40, $0.18/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.43 in
- Tensile Strength 70 lb.
- Max. Bundle Dia. 3.25 in
- Material Nylon 6/6
- Temp. Range 32 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-12BEADBK
- Zoro # G4879808
- UPC # 032076915094
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.43 in |
Max. Bundle Dia. | 3.25 in |
Nominal Length | 12 in |
Actual Length | 12 in |
Nominal Max. Bundle Dia. | 3 1/4 in |
Details
Color | Black |
Item | Beadle Wrap |
Tensile Strength | 70 lb. |
Material | Nylon 6/6 |
Temp. Range | 32 Degrees to 185 Degrees F |
Cable Tie Duty | Heavy Duty |
Standards | RoHS |
Locking Style | Pull-Tab Release |
Design | Wrap |
Thickness | 0.09 in |
Metal Detectable | No |
Basic Material - Cable Tie | Nylon |
Flame Retardant | No |
Cable Tie Style | Releasable |
Plenum Rated | No |
Number of Straps | 1 |
Cable Tie Properties | UV Light Resistant |
Outdoor Use | Yes |
Description
Beadle Wrap, Releasable, Actual Length 12 in, Width 0.43 in, Nominal Length 12 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 70 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.09 in, Max. Bundle Dia. 3.25 in, Material Nylon 6/6, Standards RoHS, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- STEELMAN 30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker (98483)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE12X8X4)
- DISCO Copper Battery Cable Lugs 2 Gauge 3/8" Stud Size PK10 (17680PK)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- GARDNER BENDER 8" L Beadle Wrap Black PK 40 (46-8BEADBK)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- GARDNER BENDER Assorted Cable Ties 500/Can (71111)
- GARDNER BENDER 12 in. L Yellow Beaded Cable Tie 15 pk (45-12BEADYW)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S18NL-TA)
- Gardner Bender Cable Ties