Shop All Cable Ties
Gardner Bender
12" L Beadle Wrap Black PK 15
Mfr # 45-12BEADBK
Zoro # G4880191
product price: $4.29
/pk 15, $0.29/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.43 in
- Tensile Strength 70 lb.
- Max. Bundle Dia. 3.25 in
- Material Nylon 6/6
- Temp. Range 32 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-12BEADBK
- Zoro # G4880191
- UPC # 032076915070
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.43 in |
Max. Bundle Dia. | 3.25 in |
Nominal Length | 12 in |
Actual Length | 12 in |
Nominal Max. Bundle Dia. | 3 1/4 in |
Details
Color | Black |
Item | Beadle Wrap |
Tensile Strength | 70 lb. |
Material | Nylon 6/6 |
Temp. Range | 32 Degrees to 185 Degrees F |
Cable Tie Duty | Heavy Duty |
Standards | RoHS |
Locking Style | Ball Lock |
Design | Wrap |
Metal Detectable | No |
Basic Material - Cable Tie | Nylon |
Thickness | 0.09 in |
Flame Retardant | No |
Plenum Rated | No |
Outdoor Use | Yes |
Cable Tie Properties | UV Light Resistant |
Cable Tie Style | Releasable |
Number of Straps | 1 |
Description
Beadle Wrap, Releasable, Actual Length 12 in, Width 0.43 in, Nominal Length 12 in, Locking Style Ball Lock, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 70 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.09 in, Max. Bundle Dia. 3.25 in, Material Nylon 6/6, Standards RoHS, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 8.00x6.00x6.00, Gray, Mild Steel (A8066CHNF)
- GARDNER BENDER 8" L Beadle Wrap Black PK 40 (46-8BEADBK)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Green, Nylon 6/6, 100 PK (46-308G)
- GLOBAL EQUIPMENT Global Industrial„¢ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack (8.8*600N-UV)
- Gardner Bender Cable Ties