Shop All Wire Terminals
Gardner Bender
12-10 AWG Wire Termination Kit 28 Piece PK28
Mfr # TK-1210
Zoro # G4878277
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Color Yellow
- Max. Voltage 600V
- Includes (10) Ring Terminals, (4) Spade Terminals, (5) Disconnect F, (5) Disconnect M, (4) Butt Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # TK-1210
- Zoro # G4878277
- UPC # 032076057718
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Details
Wire Range | 12 to 10 AWG |
Insulation Color | Yellow |
Max. Voltage | 600V |
Item | Wire Termination Kit 28 Piece |
Includes | (10) Ring Terminals, (4) Spade Terminals, (5) Disconnect F, (5) Disconnect M, (4) Butt Splice |
Description
Assorted Terminal Kit,10 to 12 AWG,PK28, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Rocker (9901W)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, 1NC/1NO, 15A @ 240V AC, Actuator Location: Top (XCMD2102C12)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- GARDNER BENDER Butt Splice 12-10G Xtrme (AMT-127)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- GARDNER BENDER CLIP ALLIGATOR 2"" INS 2P (14-077)
- GARDNER BENDER Term Spd Vin22-18G8-10Sd (15-112)
- GARDNER BENDER 22-18 Ga. Insulated Wire Spade Terminal Red 20 pk (20-112)
- GB WIRE CONNECTOR 80 PC KIT (TK-100)
- Gardner Bender Wire Terminals