Shop All Cable Ties
Gardner Bender
11" L Double Lock Cable Tie PK 100
Mfr # 46-210
Zoro # G4879729
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.13"
- Tensile Strength 45 lb.
- Material Nylon 6/6
- Tensile Strength - Cable Tie 45 lb
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 46-210
- Zoro # G4879729
- UPC # 032076462109
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 0.13" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 45 lb. |
Material | Nylon 6/6 |
Tensile Strength - Cable Tie | 45 lb |
Basic Material | Plastic |
Thickness | 0.055" |
Description
Cable Tie,Double Lock,11 In.,45 lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice Connector, 16-14 AWG, PK75 (75-123)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MJN2C-AC24)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- GARDNER BENDER 6" L Double Lock Cable Tie PK 100 (46-206)
- GARDNER BENDER 6" L Cable Tie PK 1000 (46-206M)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK100 (46-314UVBFZ)
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 (PLT4H-TL109)
- Gardner Bender Cable Ties