Shop All Cable Ties
Gardner Bender
11" L Cable Tie PK 100
Mfr # 46-310
Zoro # G4879616
product price: $6.25
/pk 100, $0.06/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Color natural
- Width 11/64"
- Tensile Strength 75 lb.
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-310
- Zoro # G4879616
- UPC # 032076463106
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 11/64" |
Max. Bundle Dia. | 3 in |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11 in |
Nominal Length | 11 in |
Description
Cable Tie, Standard, Actual Length 11 in, Width 0.17 in, Nominal Length 11 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 75 lb, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3 in, Material Nylon 6/6, Recommended Tool Mfr. No. CTT-HD200, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Solid, Aluminum, 12 Gauge (FS-200 AL 12.00)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT38LYA31)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3, 100kA (STV100K48D)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Blk, PK10 (45-524UVBSP)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- GARDNER BENDER Gardner Bender 46-308UVBSC 8" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 2" Max Dia, Twist Tail (46-308UVBSC)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- Gardner Bender Cable Ties