Shop All Chainsaw Parts & Accessories
Gardner
Air Filter, Paper, Plastic, 2
Mfr # A226000473
Zoro # G903858507
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- For Use With Mfr. Model Number BRD-280, ES-255, HCA-266, PAS-266, PAS-280, PB-251, PB-255, PB-255LN, PB-265L, PB-265LN, PE-266, PE-266S, PE-280, PPF-280, PPF-300ES, PPT-266, PPT-266H, PPT-280, PPT-300ES, SHC-266, SRM-266S, SRM-266T, SRM-266U, SRM-280, SRM-280S, SRM-280T, SRM-280U
- Mesh Size Echo You Go Repower Kit
- Type Filter
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner
- MFR # A226000473
- Zoro # G903858507
- UPC # 023899432028
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Dimensions
Width | 3 1/2 in |
Mesh Size | Echo You Go Repower Kit |
Diameter | 2 in |
Length | 2 in |
Height | 1/4 in |
Size | W: 3.5 in x L: 6.5 in x H: 1.5 in |
Details
For Use With Mfr. Model Number | BRD-280, ES-255, HCA-266, PAS-266, PAS-280, PB-251, PB-255, PB-255LN, PB-265L, PB-265LN, PE-266, PE-266S, PE-280, PPF-280, PPF-300ES, PPT-266, PPT-266H, PPT-280, PPT-300ES, SHC-266, SRM-266S, SRM-266T, SRM-266U, SRM-280, SRM-280S, SRM-280T, SRM-280U |
Item | Replacement Parts |
Type | Filter |
Fits Brand | Echo |
For Use With | Blowers, String Trimmers |
Material | Paper, Plastic |
Application | Outdoor Power Equipment |
Includes | Double layered Oil Filter |
Description
Air Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3207 Shingle-Saver 21' Roof Snow Rake with 24" Blade (5600.3207)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Green (G2020)
- SEYMOUR MIDWEST Field Rake, 24", 66" Green Alum Handle (92024)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-5810-1 Aquasonic 100 Ultrasonic Gel; 250 ml Dispenser - Each (50-5810-1)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- CHAIN LOCKER Pro Series Universal Chainsaw Chain Storage Case, Fits Longer Chains, High Vis Yellow (2204)
- NOTCH Apron Style Chainsaw Chaps - Large (CCHAPR-L)
- DEWALT Chainsaw Kit Box (DZO6KBOX)
- A & I PRODUCTS Fuel Filter, Tank 5.5" x5" x1" (A-B1FF173)
- MILWAUKEE TOOL Chainsaw Case (49-16-2747)
- Gardner Chainsaws & Accessories