Gardman Usa

Gardman Usa 22in. X 22in. Antique Rust Moorish Mirror 8405


product price: $44.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Moorish mirror
  • Reflects a varied play of light
  • Appears to create a window
  • Great way to decorate your garden or home
  • Hand finished
  • Antique rust
  • 22" x 22"
  • Length: 21.65
  • Width: 0.78
  • Height: 21.65
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.