Gardman Usa

Gardman Usa 16in. PRE-formed Wall Basket - Manger Coco Liner R587


product price: $31.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Pre-formed for easy installation
  • Long lasting coco fibers
  • The popular choice among consumers and growers
  • Wall Basket / Manger shaped
  • Coco liner
  • 16"
  • Length: 6
  • Width: 6
  • Height: 16
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.