Gardman Usa

Gardman Usa 14in. Woven Rope Hanging Basket R490


product price: $48.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Plastic liners allow planters to be used indoors or out
  • When used outdoors it is recommended that drainage holes be made in the plastic liner
  • Galvanized steel frames add strength and ensure long life
  • Woven Rope hanging basket
  • 14" diameter
  • Length: 14
  • Width: 8
  • Height: 14
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.