Shop All Planters & Window Boxes
Gardman Usa
Gardman R421 Black Wire Grower Basket; 14 in.
Mfr # R421
Zoro # G203770738
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardman Usa
- MFR # R421
- Zoro # G203770738
- UPC # 745487004218
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Black Wire Grower Basket
- Size: 14 in.
- Weight: 1.18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Nashville Predators Inflatable Mascot (817-100-M)
- AFTERMARKET REPLACEMENT BELT Fits John Deere M41668 (1/2"x98") Made With ARAMID (LAB40-0625)
- MTD Cable-Control-43 I (946-0551)
- BANIXX Horse & Pet Care 16 oz. (1196)
- GARDMAN USA Gardman 89168 16 in. Heavy Duty Plant Caddy (GA10947)
- GARDMAN USA 24in. Forge Wall Trough Planter (GA310132)
- GARDMAN USA Gardman Usa 14in. Basket Coco Liner R584 (R584)
- PANACEA TERRARIUM W/STAND 4.5""D (82149)
- TUFF STUFF PRODUCTS Tuff Stuff Products 458140076 KMM100 All Purpose Tub; Large - 36 x 24 x 8 in. (458140076)
- NATURE SPRING Square Planter Box, Terracotta Colored Lattice Container for Flowers and Plants, Patio and Porch (680078JQS)
- ATT SOUTHERN 155 Whiskey Barrel (HDR-055433)
- Gardman Usa Planters & Window Boxes