Shop All Plant & Tree Support
Gardman Usa
Gardman 89168 16 in. Heavy Duty Plant Caddy
Mfr # 7205453
Zoro # G304108690
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardman Usa
- MFR # 7205453
- Zoro # G304108690
- UPC # 93432891681
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- 16 in. Heavy Duty Plant Caddy<\li>
- Color: Black
- Material: Metal
- Product Type: Planter Caddie
- Height: 4.5 in.
- Width: 16
- Indoor and Outdoor: Indoor and Outdoor
- Shape: Round
- Self Watering: No
- Saucer Included: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Trailer Universal Roof Vent Cover / Lid with Included Hardware - White (RVA1549W)
- BRIGGS & STRATTON ELS Oil Filter (12 of 696854) (4206)
- A & I PRODUCTS Belt, Deck, Drive 46" x4.5" x0.75" (A-7540642)
- CHAMPION SPORTS Viper Soccer Ball, Yellow/Black/White, Size 3 (VIPER3)
- QUADEL Rigid Seedling Protector Tubes (3871)
- GROW MASTER GOPHER BASKET MINI 6PK (4832)
- ESPOMA Organic Tomatoes 1-3-1 Plant Fertilizer 16 oz (TOPF16)
- INTERNATIONAL CARAVAN Iron Square Plant Stand, Rustic Brown (3446-27-RT-BN)
- BETTER BILT Trellis System for Climbing Plants (20X66 SMALL TRELLIS)
- RAPITEST Tester Soil For N-P-K-Ph (1601)
- GREENSCAPES 100 ft. L X 7 ft. W Garden Netting (7024571)
- Gardman Usa Plant & Tree Support