Shop All Landscape Fabric & Fertilizers
Gardien
4ftx100ft Ultimate Hardscape Stabilizer & Ground Cover Fabric
Mfr # GF41045
Zoro # G605417132
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven polypropylene
- Color Black
- Fabric Weight 148 GSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardien
- MFR # GF41045
- Zoro # G605417132
- UPC # 32151410452
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Length | 100 feet |
Width | 48 inches |
Details
Material | Woven polypropylene |
Color | Black |
Fabric Weight | 148 GSM |
Description
DuraWeaveTM Ultimate Hardscape Stabilizer & Ground Cover Fabric provides superior stability and separation of base aggregates & soils (with limited permeability) while also offering added UV resistance for exposed use in nursery, greenhouse, or silt fence applications. Ideal for use in a variety of construction projects including driveways, paths, parking lots, roads, silt fence, nursery ground cover, embankments, and shorelines.
- Commercial-grade woven geotextile fabric
- UV-resistant for exposed use in nursery, greenhouse, and silt fence applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Hummingbird Staked Bird Bath (SE5002)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 258" ) 18" x18" x1.5" (A-B255K)
- ORBIT Half-Circle Drip Irrigation Micro Sprinkler on Stake 29 gph (67137W)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black (CWH100-50MF-G)
- GARDIEN 4ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40645)
- GARDIEN 3ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40545)
- DEWITT 4-oz. Midweight Woven Weed Barrier (20YR-350)
- SGW EVERLAST SGW Everlast RIV6515X1 Riviera 12 x 180 x 1.75 in. Artificial Turf (RIV6515X1)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- NEPTUNES HARVEST - Fish Seaweed Blend Fertilizer Quart - FS136 (NE37041)
- FERTI-LOME Lawn Food Plus Iron 24-0-4 (10755)
- Gardien Landscaping Materials