3'x50' Ultimate-Grade Weed Control & Landscaping Fabric
Mfr # LF40345
Zoro # G505309025
Key Features
- Material Non-woven polypropylene
- Color Brown
- Fabric Weight 70 GSM
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardien
- MFR # LF40345
- Zoro # G505309025
- UPC # 32151403454
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Length | 50 feet |
Width | 36 inches |
Details
Material | Non-woven polypropylene |
Color | Brown |
Fabric Weight | 70 GSM |
Description
DuraWebTM Ultimate Weed Control & Landscaping Fabric is your best choice for almost any job. In the past, there was always a tradeoff in landscape fabric between weed protection, durability, and plant health. The other lightweight fabrics provide great air and water permeability, which is great for your plants, but they are not very durable or strong on weed protection. The heavier fabrics do a great job with durability and protection but offer very low air and water permeability, which is bad for your plants. The revolutionary new technology involved with the manufacturing process has produced the best of both worlds with DuraWeb landscape fabric. DuraWeb is rated at the top of the charts for both air and water permeability as well as for durability and weed protection.
- Needle-punched polypropylene non-woven fabric
- Proprietary Forged FiberTM offers exceptional strength & durability while maintaining superior permeability
- Best overall combination of weed control and plant health
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0608)
- DIAMOND FARRIER Wide Blade Hoof Knife RIGHT HAND (3842-R)
- X-JET Proportioner Black (XPP-BLACK)
- DEKORRA PRODUCTS DekoRRa Products 102-AB Artificial Rock Enclosure - Autumn Bluff (102-AB)
- GARDIEN 4ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40645)
- GARDIEN 4ftx50ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40445)
- GARDIEN 4ft. Landscape Fabric Circle (LF38745)
- GARDIEN 3ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40545)
- GARDIEN 4ftx100ft Ultimate Hardscape Stabilizer & Ground Cover Fabric (GF41045)
- MUTUAL INDUSTRIES Orange Safety Fence 4' X 150' (14997-0-0)
- HILAND 30-50mm Landscape Recycled Glass in Turquoise (LR30-GLASS-TRQ)
- Gardien Landscape Fabric & Fertilizers