Shop All Tags
Gardenware
Yellow Laser Strip Loop-Lock Tags
Mfr # S1BXUPL-Y
Zoro # G502683067
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Strip
- Color Yellow
- Height 0.8
- Width 8.5
- Diameter 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenware
- MFR # S1BXUPL-Y
- Zoro # G502683067
- UPC # 868232000256
- Country of Origin Unknown
- Category Tags
Dimensions
Height | 0.8 |
Width | 8.5 |
Diameter | 2.25 |
Length | 11 |
Details
Material | Strip |
Color | Yellow |
Description
These weather-resistant, Yellow Laser Strip Loop-Lock Tags retain their strength, flexibility and legibility - even in the harshest conditions. Tags are colored on one side for easy identification.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's 2-in-1 Hat, Pull-down Face Mask, Polyester, Spandex, FastDry Technology, Black, Universal (A202-BLK OFA)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 2XL (101621-211 2XL REG)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Steel Work Boot, Brown (WK2104- 110 EE)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In., 20 to 24V (439D-8AW)
- GARDENWARE Laser Loop-Lock Tags (S1BXUPL-W)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43037)
- BRADY Blank Tag, Cardstock, Fluor Red, PK1000 (102084)
- BRADY Blk Tag, 2 x 2 In, Bk, Al, Sq, 3/16 In, PK25 (87637)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (676)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- Gardenware Tags