Shop All Tags
Gardenware
Red Laser Strip Loop-Lock Tags
Mfr # S1BXUPL-R
Zoro # G602683080
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Strip
- Color Red
- Height 0.7
- Width 8.5
- Diameter 2.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenware
- MFR # S1BXUPL-R
- Zoro # G602683080
- UPC # 868232000249
- Country of Origin Unknown
- Category Tags
Dimensions
Height | 0.7 |
Width | 8.5 |
Diameter | 2.35 |
Length | 11 |
Details
Material | Strip |
Color | Red |
Description
These weather-resistant, Red Laser Strip Loop-Lock Tags retain their strength, flexibility and legibility - even in the harshest conditions. Tags are colored on one side for easy identification.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 8.5-9, PR (477946-020-40)
- LABELMASTER Cargo Aircraft Only Labl, 100mmx120mm, 100 (L20CR)
- BRADY Arc Flash Protection Label, PK100, 52015 (52015)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- GARDENWARE Yellow Laser Strip Loop-Lock Tags (S1BXUPL-Y)
- GARDENWARE Laser Loop-Lock Tags (S1BXUPL-W)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- MIDWEST FASTENER Purple Key Tags with Metal Swivels 6PK (35584)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB105PTP)
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- Gardenware Tags