Shop All Tags
Gardenware
Orange Laser Strip Loop-Lock Tags
Mfr # S1BXUPL-O
Zoro # G402683068
product price: $131.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Strip
- Color Orange
- Height 0.7
- Width 8.5
- Diameter 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenware
- MFR # S1BXUPL-O
- Zoro # G402683068
- UPC # 868232000225
- Country of Origin United States
- Category Tags
Dimensions
Height | 0.7 |
Width | 8.5 |
Diameter | 2.2 |
Length | 11.1 |
Details
Material | Strip |
Color | Orange |
Description
These weather-resistant, Orange Laser Strip Loop-Lock Tags retain their strength, flexibility and legibility - even in the harshest conditions. Tags are colored on one side for easy identification.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP ULTRALITE GRAY AS/AF F360 (250-14-0521)
- G-TEK GP Nitrile-Coated Nylon Gloves, X-Large, Blue/Black, Pair, 12PK (34-500/XL)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-840 (L))
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- GARDENWARE Yellow Laser Strip Loop-Lock Tags (S1BXUPL-Y)
- GARDENWARE Laser Loop-Lock Tags (S1BXUPL-W)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43188)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- ZORO SELECT Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, PK100 (5ENZ1)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4" x 3", Bk/Silver, PK25 (IL-SREC)
- BRADY Number Tag, Brass, CHWS 126-150, PK25 (23581)
- Gardenware Tags