Shop All Tags
Gardenware
Laser-Printable Pot Sticks
Mfr # SPSBX
Zoro # G302682864
product price: $250.99
/pk 2500, $0.10/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Strip
- Color White
- Height 1.8
- Width 6.7
- Diameter 5.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenware
- MFR # SPSBX
- Zoro # G302682864
- UPC # 86823200263
- Country of Origin United States
- Category Tags
Dimensions
Height | 1.8 |
Width | 6.7 |
Diameter | 5.05 |
Length | 11.1 |
Details
Material | Strip |
Color | White |
Description
These weather-resistant Laser-printable Pot Sticks retain their strength, flexibility and legibility - even in the harshest conditions. Sticks and are ideal for plant pots or trays and come 10 sticks per sheet, 2,500 pot sticks per pack. 7.5 mil. White only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGM-LF-PP)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XL (1830LS-XL)
- WOLVERINE Size 9 Men's 6" Work Boot Steel Work Boot, Dark Brown (W10633)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7260-DV)
- GARDENWARE Laser Loop-Lock Tags (S1BXUPL-W)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- GARDENWARE Yellow Laser Strip Loop-Lock Tags (S1BXUPL-Y)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, PK100 (Y602701)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350-C316)
- ACCUFORM Accuform Emergency Shower & Eyewash Test Record Tag, PF-Cardstock, 25/Pack (MGT207CTP)
- Gardenware Tags