Shop All Tags
Gardenware
Green Laser Strip Loop-Lock Tags
Mfr # S1BXUPL-G
Zoro # G702683065
product price: $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Strip
- Color Green
- Height 0.8
- Width 8.5
- Diameter 2.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenware
- MFR # S1BXUPL-G
- Zoro # G702683065
- UPC # 868232000218
- Country of Origin United States
- Category Tags
Dimensions
Height | 0.8 |
Width | 8.5 |
Diameter | 2.35 |
Length | 11 |
Details
Material | Strip |
Color | Green |
Description
These weather-resistant, Green Laser Strip Loop-Lock Tags retain their strength, flexibility and legibility - even in the harshest conditions. Tags are colored on one side for easy identification.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Gasoline Sign 2" x 8", 10PK (A00840)
- MCR SAFETY Leather Palm Gloves, Pigskin, Shirred, L, PR (3401L)
- HY-KO 5In Yellow Reflective Number 8, 10PK (B00758)
- HONEYWELL SERVUS Mid-Calf, Sz 12, 15" H, Tan, Stl, PR (22214/12)
- GARDENWARE Laser Loop-Lock Tags (S1BXUPL-W)
- GARDENWARE Yellow Laser Strip Loop-Lock Tags (S1BXUPL-Y)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- ZORO SELECT Tag, Anodized Al, Black, 2" H x 2" W, PK25 (43030)
- ACCUFORM Tags By-The-Roll, Emerg Shower, 6-1/4x3 in, Cardstock, 250/RL (TAR738)
- AVERY DENNISON Tags, Metal Rim, 2-1/4dia., White, PK500 (14316)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- Gardenware Tags