Shop All Tags
Gardenware
Blue Laser Strip Loop-Lock Tags
Mfr # S1BXUPL-B
Zoro # G302683076
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Strip
- Color Blue
- Height 0.7
- Width 8.5
- Diameter 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenware
- MFR # S1BXUPL-B
- Zoro # G302683076
- UPC # 868232000232
- Country of Origin Unknown
- Category Tags
Dimensions
Height | 0.7 |
Width | 8.5 |
Diameter | 2.3 |
Length | 11 |
Details
Material | Strip |
Color | Blue |
Description
These weather-resistant, Blue Laser Strip Loop-Lock Tags retain their strength, flexibility and legibility - even in the harshest conditions. Tags are colored on one side for easy identification.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, 2XL, Black, Resists Bioburden, PR (SZLF100XXL-GR)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 120)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-00101)
- IMPACTO PROTECTIVE PRODUCTS Impacto Metatarsal Webbing Straps For Metguard For Shoes Without Laces, Nylon, One Size, Black (METSTRAP)
- GARDENWARE Yellow Laser Strip Loop-Lock Tags (S1BXUPL-Y)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- GARDENWARE Laser Loop-Lock Tags (S1BXUPL-W)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- NMC TAGS, FIRE EXTINGUISHER (RPT26ST)
- PANDUIT Embossing Tag, 304 SS, 8 Chr, Natural, PK100 (MMP172-C)
- PANDUIT Safety Marker Book, "Danger High Voltage" - 30 markers/book (PSSB-13)
- Gardenware Tags