Shop All Tarps
Gardenware
20 in x 30 in Tarp, Silver/Black
Mfr # GA2512341
Zoro # G509100017
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 20 in
- Tarp Finished Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenware
- MFR # GA2512341
- Zoro # G509100017
- UPC # 745704002225
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 in x 30 in |
Tarp Finished Length | 20 in |
Tarp Finished Width | 30 in |
Details
Color | Silver/Black |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Heavy Duty RV Water Pump w/Strainer - 24V - 4GPM - 50PSI (Q402V-117S-3A)
- PETERSON Peterson V171C The 171 Series Piranha LED Clearance/Side Marker Light - Clear (V171C)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1620-X)
- WIRTHCO ENGINEERING WirthCo 30903 Camco ATC/ATO Blade Fuses - Assortment (30903)
- BUYERS PRODUCTS 7 x 20 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009457)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-20X40)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2020-X-A)
- X1 TOOLS 50 ft x 50 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-5050)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-20X30)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- XPOSE SAFETY 4 ft x 15 ft Heavy Duty Tarp, Black (BMT-415-X)
- Gardenware Tarps