Shop All Picnic Tables
Gardenised
Wooden Kids Outdoor Picnic Table for Garden and Backyard, Stained
Mfr # QI004477
Zoro # G404965827
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Width 31
- Depth 35
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004477
- Zoro # G404965827
- UPC # 651355044777
- Country of Origin China
- Category Picnic Tables
Dimensions
Width | 31 |
Depth | 35 |
Height | 20 |
Details
Tabletop Material | Wood |
Color | Stained Wood |
Description
Gather around this comfortable picnic table for family outdoor meals. Solid wood composition offers durable resilience for continual outdoor use. For extra convenience. When it comes to basic outdoor furnishing, this picnic table is what every outdoor area calls for to dine in warm outdoor weathers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- LASCO 1.5 in. Insert x Skt Flex Adapter (PV474015)
- A & I PRODUCTS Radiator Hose, Lower 11" x4.5" x3" (A-369922R1)
- AFTERMARKET Fan Support Fits InternationalCaseIH MX240 MX255 MX270 MX285 (WN-J945330-PEX)
- GARDENISED A-Frame Outdoor Patio Deck Garden Picnic Table, Stained (QI003905.ST)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person - Stained (QI003903.ST)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Stained (QI004434.ST)
- GARDENISED Outdoor Foldable Woodgrain Picnic Table Set with Metal Frame 6 Ft. Black (QI004269.BK)
- GARDENISED Wooden Outdoor Round Picnic Table with Bench for Patio, 6- Person with Umbrella Hole- Natural (QI003904.N)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- Gardenised Picnic Tables