Shop All Planters & Window Boxes
Gardenised
Vinyl Planter Box Garden Bed Flower Pot
Mfr # QI004006A.L
Zoro # G204102132
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Width 25.5
- Length 10.5
- Height 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI004006A.L
- Zoro # G204102132
- UPC # 651355240063
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 25.5 |
Length | 10.5 |
Height | 10.5 |
Depth | 10.5 |
Details
Material | Vinyl |
Color | White |
Weight | 11.5 |
Description
Plant your flowers, plants, herbs or vegetables with this bed planter. This planter is ideal for flowers, trees, and plants to complement your outdoor décor. Elevated bed design for convenient planting. Composed out of durable vinyl material that is long lasting, weather proof and easy to maintain. Large interior storage capacity accommodates various types of plants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP SPRAYER PROFESION 32OZ (HDPRO36)
- LUSTER LEAF Rapiclip Vinyl Stretch Tie (845)
- IN THE BREEZE In The Breeze ITB4113 60" U.S. Embroidery Flagsock Windsock with Quality Fade Resistant Polyester Fabric (ITB4113)
- RAIN BIRD Spray Head Nozzle Set, 0.7 to 8.4 gpm (4252NZLPK)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 48 inch, PK 4 (QI004007L.4)
- GARDENISED Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter with Drainage Holes, PK 4 (QI004100)
- GARDENISED Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 24 inch (QI004007S)
- GARDENISED Mini Greenhouse Flower Box, Plant Protector Garden Pot with Double Sided Roof (QI003906)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- GARDENISED Raised Garden Bed Screwless Planter Bed (QI003892.NL)
- POPPELMANN 4 in dia Plastic Terra Cotta Pots 12PK (TO10D1012)
- Gardenised Landscaping Materials