Shop All Outdoor Benches
Gardenised
Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor
Mfr # QI003772
Zoro # G504185125
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Height 34
- Length 24.5
- Width 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003772
- Zoro # G504185125
- UPC # 651355237728
- Country of Origin China
- Category Outdoor Benches
Dimensions
Height | 34 |
Length | 24.5 |
Width | 50 |
Depth (In.) | 24.5 |
Details
Material | Steel |
Color | Black |
Weight Capacity | 29 |
Description
This beautifully designed steel park bench with cast iron scrollwork backrest design will add elegance to your backyard, lawn, or patio. Crafted with a durable all- steel weather resistant material that can withstand most weather conditions. This bench comfortably seats up to 3 people and holds up to 500 lbs. Add elegant design to your outdoor living space and enjoy a relaxing and comfortable lounging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SBS EQUINE SBS Sav-A-Hoof Protectant 7.5 oz. (9309)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- VESTIL Landscape Cart, Plastic Crate (LSC-3052-PCW)
- ENOZ 14 Oz. Old Fashioned Naphthalene Moth Flakes (E14.10)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- GARDENISED Outdoor Weather Resistant Seating Bench, Bronze Front Porch Park Bench Lawn Decor, Cast Aluminum Park Bench for Yard, Patio, Garden and Deck (QI004260.BZ)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- GARDENISED Gardenised Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck (QI003392)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- BORAAM INDUSTRIES Inc. Bloomington Bench White-Honey Oak (22032)
- Gardenised Patio Furniture