Shop All Planters & Window Boxes
Gardenised
Square Traditional Fence Design Vinyl Planter Box
Mfr # QI004006B.S
Zoro # G104106087
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 10.5
- Length 10.5
- Height 8.5
- Weight 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004006B.S
- Zoro # G104106087
- UPC # 651355231115
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 10.5 |
Length | 10.5 |
Height | 8.5 |
Depth | 10.5 |
Details
Material | Vinyl |
Color | White |
Weight | 5.5 |
Description
Plant your flowers, plants, herbs or vegetables with this bed planter. This planter is ideal for flowers, trees, and plants to complement your outdoor décor. Elevated bed design for convenient planting. Composed out of durable vinyl material that is long lasting, weather proof and easy to maintain. Large interior storage capacity accommodates various types of plants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 1R0711 Fuel Filter 1P2299 1R0740 1R0750 1R0749 4N5823 (RAPFF2911)
- SAVORY PRIME RAWHIDE CHIPS CHIKEN 1LB (046)
- TACO MARINE Grand Slam 390 Outrigger Mount f/1-1/2" Outrigger (GS-390)
- LOGO BRANDS Baltimore Ravens Pinwheel Logo Junior-Size Rubber Football (603-93JR-2)
- GARDENISED Outdoor Living Butterfly Square Plant Stand, Flower Planting Pot, Antique Bronze (QI004122)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4 (QI003696)
- GARDENISED Decorative Metal Hanging Planter with Tree Pots for Flowers, White and Black (QI004532)
- GARDENISED Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 48 inch (QI004007L)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Large (QI004113.L)
- GARDENISED Rattan Raised Garden Bed Flower Planter (QI003892.WL)
- MAYNE Modesto 20in Round Planter - Espresso (8879-ES)
- Gardenised Landscaping Materials